50136107

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50136107 Leuze Sensors, DMU318-W Series, DMU318-1600.W3/2VK-M12, Ultrasonic

MFG Item Number
50136107

50136107 Leuze Sensors, DMU318-W Series, DMU318-1600.W3/2VK-M12, Ultrasonic

MFG Item Number
50136107
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, DMU318-W Series
Item #
50136107
DMU318-1600.W3/2VK-M12, Ultrasonic

DMU318-W Series Information

  • Function largely independent of surface properties,ideal for detection of liquids,bulk materials,transparent media, ...
  • Sound exit less than 90 Degree to the longitudinal axis
  • Small dead zone at long scanning range
  • 1 analog output 0 ... 10V or 4 ... 20mA
  • 1 switching output (PNP or NPN)
  • NO/NC function reversible
  • Both outputs can easily be taught using a button
  • Stable plastic design
  • Temperature‑compensated scanning range

Specifications

Specifications
Manufacturer Part Number 50136107
Manufacturer Leuze
Product Series DMU318-W
Family Series Leuze Sensors, DMU318-W Series
Description DMU318-1600.W3/2VK-M12, Ultrasonic distance sensor
Sensing Range 5.88-62.88 "
Angle 8 °
Voltage 10-30 VDC
Sensing Type Side
Output Type 0-10 V, NPN
Output Function NO
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Non-Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs