Series Information
| Manufacturer Part Number | 50139552 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | Polarized retro-reflective photoelectric sensor |
| Power Type | DC |
| Beam Type | Red LED |
| Max Range | 39.37 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable with Connector |
| Operating Mode | Light/Dark On |
| Output Type | PNP/NPN, Push-Pull |
| Composition | Non-Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 1,500 Hz |
| Polarization Filter | Yes |
| Sense Transparent Media | No |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |