Series Information
| Manufacturer Part Number | 50140135 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | Energetic diffuse sensor |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 25.98 " |
| Voltage | 10-36 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | M12 Connector |
| Operating Mode | Dark On |
| Output Type | PNP |
| Composition | Metallic |
| Protection Rating | IP67 |
| Frequency | 1,000 Hz |
| Scan Type | Diffuse |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |