Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 511C7000 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Wall Box, Poly, 70 Degree Poly Angle, UL Pending, +++Hot Drilled+++ |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Box/Angle Adapter |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Box/Angle Adapter 70 Degree Poly Blue Size 1 |
| Net Weight | 0.945 lbs |
| Gross Weight | 1.165 lbs |