Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 512M3 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Nylon Angle, 30 Degree |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Angle Adapter |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Angle Adapter 30 Degree Poly Blue Size 2 |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |