Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 514M3 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Nylon Angle Adapter, 30 Degree |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Angle Adapter |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Angle Adapter 30 Degree Poly Blue Size 4 |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.29 lbs |