Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
52/53 Series Information
| Manufacturer Part Number | 5233 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 52/53 |
| Family Series | Thomas & Betts Fittings, 52/53 Series |
| Description | Liquidtight Conduit Fitting, Straight, Steel, 3/4 Inch, Non-Insulated Steel |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |