53719-87
Deltrol Controls Solenoids, D-4HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
53719-87 Deltrol Controls Solenoids, D-4HD Series, SOLENOID, 12VDC, INTERMITTENT DUTY,
MFG Item Number
53719-87

53719-87 Deltrol Controls Solenoids, D-4HD Series, SOLENOID, 12VDC, INTERMITTENT DUTY,

MFG Item Number
53719-87
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-4HD Series
Item #
53719-87
SOLENOID, 12VDC, INTERMITTENT DUTY,

D-4HD Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53719-87
Manufacturer Deltrol Controls
Product Series D-4HD
Family Series Deltrol Controls Solenoids, D-4HD Series
Description SOLENOID, 12VDC, INTERMITTENT DUTY, 145VA/38W, 1.000in. STROKE
Style D-Frame
Voltage 12 VDC
Coil Power 24 W
Max Stroke Length 0.75 "
Maximum Force 149.7 oz
Operation Pull
Net Weight 0.79 lbs
Gross Weight 0.815 lbs