542030
NVENT ERIFLEX Insulators, ISO-TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
542030 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 30mm Hgt, M8 Female/
MFG Item Number
ISOTP30F8M8

542030 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 30mm Hgt, M8 Female/

MFG Item Number
ISOTP30F8M8
Item Number
542030
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, ISO-TP Series
Item #
542030
Insulator, 30mm Hgt, M8 Female/

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Manufacturer Part Number ISOTP30F8M8
Manufacturer NVENT ERIFLEX
Product Series ISO-TP
Family Series NVENT ERIFLEX Insulators, ISO-TP Series
Description Insulator, 30mm Hgt, M8 Female/ M8 Male, 1000VAC/1500VDC, ISO TP 30 MM8x17/FM8x8,ISOTP30F8M8
Thread Size M8 x 1.25 mm
Height 1.2 "
AC Voltage 1,000 V
Comments Male/Female Insulator
Net Weight 0.125 lbs
Gross Weight 0.125 lbs