Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Solid67 Series
54501
Murrelektronik I/O Modules, Solid67 Series
Solid67 Di8 Do8 60Mm M12L 5P,
This item cannot be canceled or returned
Description
I/O Modules, Solid67 Series
Solid67 Di8 Do8 60Mm M12L 5P,
Solid67 Series Information
- LED Status Indicator
- Multiprotocol Profinet or EthernetIP
Specifications
Specifications
| Manufacturer Part Number |
54501 |
| Manufacturer |
Murrelektronik |
| Product Series |
Solid67 |
| Family Series |
Murrelektronik I/O Modules, Solid67 Series |
| Description |
Solid67 Di8 Do8 60Mm M12L 5P, Solid67 Multiprotocol Profinet Or Ethernetip, Compact Module, 60 Mm |
| Signal Type |
Digital Input/Output |
| Connection Type |
M12 |
| Device Type |
Compact Module |
| Ambient Temperature |
-4-158 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
1.3911 lbs |
| Gross Weight |
1.3911 lbs |
54501
Murrelektronik I/O Modules, Solid67 Series