Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Mvk Metal Series
55293
Murrelektronik I/O Modules, Mvk Metal Series
Mvk I/O Compact Module, Metal,
This item cannot be canceled or returned
Description
I/O Modules, Mvk Metal Series
Mvk I/O Compact Module, Metal,
Mvk Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
55293 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvk Metal |
| Family Series |
Murrelektronik I/O Modules, Mvk Metal Series |
| Description |
Mvk I/O Compact Module, Metal, Profibus Dp, 4 Analog In / 8 Multif. Channels, Mvk-Mp Ai4 (U) |
| Communication |
Profibus |
| Signal Type |
Digital Input/Output |
| Connection Type |
M12 |
| Device Type |
Compact Module |
| Ambient Temperature |
32-131 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
1.8122 lbs |
| Gross Weight |
1.8122 lbs |
55293
Murrelektronik I/O Modules, Mvk Metal Series