Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Mvk Metal Series
55556
Murrelektronik I/O Modules, Mvk Metal Series
Mvk-Mpnio F Di16/8 7/8in. Irt, Mvk
This item cannot be canceled or returned
Description
I/O Modules, Mvk Metal Series
Mvk-Mpnio F Di16/8 7/8in. Irt, Mvk
Mvk Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
55556 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvk Metal |
| Family Series |
Murrelektronik I/O Modules, Mvk Metal Series |
| Description |
Mvk-Mpnio F Di16/8 7/8in. Irt, Mvk Profinet/Profisafe Compact Module, Metal, Profinet/Profisafe Via M12-D, |
| Communication |
Profinet, PROFIsafe |
| Connection Type |
M12 |
| Device Type |
Compact Module |
| Ambient Temperature |
-4-158 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
2.425 lbs |
| Gross Weight |
2.425 lbs |
55556
Murrelektronik I/O Modules, Mvk Metal Series