557800
NVENT ERIFLEX Terminal Blocks, DR Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
557800 NVENT ERIFLEX Terminal Blocks, DR Series, DIN Rail, 35mmX7.5mmX2 Meter, Solid-
MFG Item Number
DR7X2M

557800 NVENT ERIFLEX Terminal Blocks, DR Series, DIN Rail, 35mmX7.5mmX2 Meter, Solid-

MFG Item Number
DR7X2M
Item Number
557800
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, DR Series
Item #
557800
DIN Rail, 35mmX7.5mmX2 Meter, Solid-

DR Series Information

Specifications

Specifications
Manufacturer Part Number DR7X2M
Manufacturer NVENT ERIFLEX
Product Series DR
Family Series NVENT ERIFLEX Terminal Blocks, DR Series
Description DIN Rail, 35mmX7.5mmX2 Meter, Solid- Non-Perforated
Length 2 m
Perforated No
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 1.46 lbs
Gross Weight 1.46 lbs
Alternatives
557855
557855
NVENT ERIFLEX Terminal Blocks, PDR Series
557850
557850
NVENT ERIFLEX Terminal Blocks, PDR Series
2511110
2511110
Altech Terminal Blocks
OMEGA3
OMEGA3
Iboco Terminal Blocks