557855
NVENT ERIFLEX Terminal Blocks, PDR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
557855 NVENT ERIFLEX Terminal Blocks, PDR Series, DIN Rail, 35mmWX7mmHX2 Meter, Small
MFG Item Number
PDR7-2M-5-2

557855 NVENT ERIFLEX Terminal Blocks, PDR Series, DIN Rail, 35mmWX7mmHX2 Meter, Small

MFG Item Number
PDR7-2M-5-2
Item Number
557855
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, PDR Series
Item #
557855
DIN Rail, 35mmWX7mmHX2 Meter, Small

PDR Series Information

  • Biochromated Galvanized Steel
  • High Mechanical Resistance
  • High Corrosion Resistance

Specifications

Specifications
Manufacturer Part Number PDR7-2M-5-2
Manufacturer NVENT ERIFLEX
Product Series PDR
Family Series NVENT ERIFLEX Terminal Blocks, PDR Series
Description DIN Rail, 35mmWX7mmHX2 Meter, Small Slot, 25mm Slot w/10mm Seperation, 5.2mm Slot Width, PDR7
Length 2 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 1.37 lbs
Gross Weight 1.37 lbs
Alternatives
557850
557850
NVENT ERIFLEX Terminal Blocks, PDR Series