Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
56.OW69.1000S Dold Relays, 5669 Series, Safety Relay
MFG Item Number
56.OW69.1000S
56.OW69.1000S Dold Relays, 5669 Series, Safety Relay
MFG Item Number
56.OW69.1000S
Description
- Double and Reinforced Insulation Between Contact Sets
- Low Power Rated Consumption
- High Mechanical Service Life
Specifications
Specifications
| Manufacturer Part Number |
56.OW69.1000S |
| Manufacturer |
Dold |
| Product Series |
5669 |
| Family Series |
Dold Relays, 5669 Series |
| Description |
Safety Relay OW5669 |
| Nominal Coil Voltage |
10 VDC |
| Coil Voltage |
8-16 VDC |
| Contacts |
DPDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Plastic |
| Number of Connections |
8 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Nickel, Gold Plated |
| Current Rating |
8 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Comments |
IP67 |
| Approvals |
CSA, cUR, TUV, UR |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
56.OW69.1000S
Dold Relays, 5669 Series