Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Cube67 Series
56501
Murrelektronik I/O Modules, Cube67 Series
Cube67 Bus Nodes, Profibus Dp,
This item cannot be canceled or returned
Description
I/O Modules, Cube67 Series
Cube67 Bus Nodes, Profibus Dp,
Cube67 Series Information
Specifications
Specifications
| Manufacturer Part Number |
56501 |
| Manufacturer |
Murrelektronik |
| Product Series |
Cube67 |
| Family Series |
Murrelektronik I/O Modules, Cube67 Series |
| Description |
Cube67 Bus Nodes, Profibus Dp, Cube67 Bn-P |
| Communication |
Profibus |
| Connection Type |
M12 |
| Device Type |
I/O Module |
| Ambient Temperature |
32-131 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
0.9921 lbs |
| Gross Weight |
0.9921 lbs |
56501
Murrelektronik I/O Modules, Cube67 Series