Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-15041-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Connectors |
| Description | M12-Bus Terminating Plug For Cube67 |
| Connector Class | Micro (M12) |
| Gender | Male |
| Number of Poles | 6 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| AC Voltage | 30 VAC |
| DC Voltage | 30 VDC |
| Current Rating | 4 A |
| Operating Temperature | -25-85 °C |
| Approvals | cULus |
| Net Weight | 0.0265 lbs |
| Gross Weight | 0.0265 lbs |