Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Cube67 Series
56527
Murrelektronik I/O Modules, Cube67 Series
Cube67+ Bus Node, Ethercat, Cube67+
This item cannot be canceled or returned
Description
I/O Modules, Cube67 Series
Cube67+ Bus Node, Ethercat, Cube67+
Cube67 Series Information
Specifications
Specifications
| Manufacturer Part Number |
56527 |
| Manufacturer |
Murrelektronik |
| Product Series |
Cube67 |
| Family Series |
Murrelektronik I/O Modules, Cube67 Series |
| Description |
Cube67+ Bus Node, Ethercat, Cube67+ Bn-Ec |
| Communication |
Profibus, Profinet |
| Connection Type |
M12 |
| Device Type |
I/O Module |
| Ambient Temperature |
32-131 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
0.8708 lbs |
| Gross Weight |
0.8708 lbs |
56527
Murrelektronik I/O Modules, Cube67 Series