Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Cube67 Series
5665609
Murrelektronik I/O Modules, Cube67 Series
Cube67 Valve-Interface, I/O
This item cannot be canceled or returned
Description
I/O Modules, Cube67 Series
Cube67 Valve-Interface, I/O
Cube67 Series Information
Specifications
Specifications
| Manufacturer Part Number |
5665609 |
| Manufacturer |
Murrelektronik |
| Product Series |
Cube67 |
| Family Series |
Murrelektronik I/O Modules, Cube67 Series |
| Description |
Cube67 Valve-Interface, I/O Extension Module, Do32, Mac Valves, D-Sub Hd44F 44 Pol., 0,5M |
| Device Type |
Expansion Module |
| Ambient Temperature |
32-131 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
0.5644 lbs |
| Gross Weight |
0.5644 lbs |
5665609
Murrelektronik I/O Modules, Cube67 Series