6SC30A2IC
Marathon Special Products Fuseblocks & Holders, CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6SC30A2IC Marathon Special Products Fuseblocks & Holders, CC Series, Fuseblock, 2-P, 30A/600V, CC, DIN,
MFG Item Number
6SC30A2IC

6SC30A2IC Marathon Special Products Fuseblocks & Holders, CC Series, Fuseblock, 2-P, 30A/600V, CC, DIN,

MFG Item Number
6SC30A2IC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CC Series
Item #
6SC30A2IC
Fuseblock, 2-P, 30A/600V, CC, DIN,

CC Series Information

  • Handles allows for quick, easy fuse change
  • Ventilated design for cooler operation
  • Touchsafe design, IEC Type IP20
  • Features Blown Fuse indicator
  • DIN Rail mounting solution

Specifications

Specifications
Manufacturer Part Number 6SC30A2IC
Manufacturer Marathon Special Products
Product Series CC
Family Series Marathon Special Products Fuseblocks & Holders, CC Series
Description Fuseblock, 2-P, 30A/600V, CC, DIN, Indicating
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, UL
Net Weight 0.255 lbs
Gross Weight 0.255 lbs
Alternatives
USCC2I
USCC2I
Mersen Fuseblocks & Holders, USCC Series
USM2I
USM2I
Mersen Fuseblocks & Holders, USM Series
57050012
57050012
Socomec Fuseblocks & Holders, RM CC Series
LFPSC002ID
LFPSC002ID
Littelfuse Fuseblocks & Holders
LPSC0002ZXID
LPSC0002ZXID
Littelfuse Fuseblocks & Holders, LPSC Series