Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 6SC30A1C |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Fuseblocks & Holders |
| Description | Fuseblock, 1-P, 30A/600V, CC, DIN, Non-Indicating |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class CC |
| Class | CC |
| Connection Type | Pressure Connector, Screw Terminal |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.125 lbs |