6224N
ebm-papst, Inc. Fans, DC INPUT ROUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6224N ebm-papst, Inc. Fans, DC INPUT ROUND Series, FAN, 172MM ROUND X 51MM DP 24VDC
MFG Item Number
6224N

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

6224N ebm-papst, Inc. Fans, DC INPUT ROUND Series, FAN, 172MM ROUND X 51MM DP 24VDC

MFG Item Number
6224N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 32

Description

Fans, DC INPUT ROUND Series
Item #
6224N
FAN, 172MM ROUND X 51MM DP 24VDC

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 6224N
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Description FAN, 172MM ROUND X 51MM DP 24VDC 241CFM 162MM C-C BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 172 mm
Nominal Width 172 mm
Nominal Depth 51 mm
Air Flow 241 CFM
Power Consumption 18 W
Fan Speed 3,400 RPM
Noise Level 55 dB
Connection Type 0.118 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Operating Temperature -4-161 °F
Net Weight 1.725 lbs
Gross Weight 2.195 lbs
Alternatives
OD172SAP-24HB
OD172SAP-24HB
Orion Fans, DC-FAN Series