Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Meltric Plugs & Receptacles, DSN30 Series
63-34043-972-348-A188
Meltric Plugs & Receptacles, DSN30 Series
DSN30 REC W/2 PILOTS, 348 PAWL
MFG Item Number
63-34043-972-348-A188
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSN30 Series
Item #
63-34043-972-348-A188
DSN30 REC W/2 PILOTS, 348 PAWL
Metal or Poly Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated UL & CSA Switch Rated 120~600 VAC Versions NEMA 4X IP66+IP67 30 Amps DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.
Specifications
Specifications
Manufacturer Part Number
63-34043-972-348-A188
Manufacturer
Meltric
Product Series
DSN30
Family Series
Meltric Plugs & Receptacles, DSN30 Series
Description
DSN30 REC W/2 PILOTS, 348 PAWL
Connection Type
Receptacle
Current Rating
30 A
Voltage
480 V
Frequency
60 Hz
Number of Poles
3
Number of Wires
4
Lockout-Tagout
No
Auxiliary Contact
2
Built-In Strain Relief
No
Wire Size Range
14 AWG, 13 AWG, 12 AWG, 11 AWG, 10 AWG, 9 AWG, 8 AWG
Material
Non-Metallic
Operating Temperature
-40-140 °F
Protection Rating
IP67, IP69K
Terminal Type
Screw
NEMA Rating
NEMA 4X
Approvals
CSA, UL
Comments
With 2 Auxiliary, Pilot Contacts, Self-Ejecting Connector Release
Net Weight
0.918 lbs
Gross Weight
0.918 lbs
63-34043-972-348-A188
Meltric Plugs & Receptacles, DSN30 Series