Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 64081000 |
|---|---|
| Manufacturer | Werma |
| Family Series | Werma Visual Signaling Devices |
| Description | TERMINAL ELEMENT, TUBE MOUNT, CAGE CLAMP, INCL CAP, 70mm D x 26.5mm H, KOMBISIGN 71 |
| Accessory Type | Pole Mount |
| For Use With | Werma KombiSIGN 71 |
| Comments | w CAGE CLAMP Connection |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.215 lbs |