Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
206060-1 Amp Miscellaneous, CONNECTOR, CPC SERIES 1, STD SEX
206060-1 Amp Miscellaneous, CONNECTOR, CPC SERIES 1, STD SEX
This item cannot be canceled or returned
Description
CONNECTOR, CPC SERIES 1, STD SEX
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
206060-1 |
| Description |
CONNECTOR, CPC SERIES 1, STD SEX FREE-HANGING PLUG, 11-4 ARGMT 4POS |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
206060-1
Amp Miscellaneous