6688FR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6688FR Eaton's B-Line series Wireway, Wireway Reducer, 8in. to 6in.,

MFG Item Number
78205111074

6688FR Eaton's B-Line series Wireway, Wireway Reducer, 8in. to 6in.,

MFG Item Number
78205111074
Item Number
6688FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6688FR
Wireway Reducer, 8in. to 6in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205111074
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Reducer, 8in. to 6in., Requires Use of HSCA Adapter Style Connector
Style Reducer
Nominal Height 6 "
Nominal Width 6 "
Net Weight 6.267 lbs
Gross Weight 6.267 lbs
Alternatives
R0806
R0806
Wiegmann Wireway