Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68405B Halex Fittings, REDUCING WASHER 1-1/4in. X 1/2in.

MFG Item Number
68405B

68405B Halex Fittings, REDUCING WASHER 1-1/4in. X 1/2in.

MFG Item Number
68405B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
68405B
REDUCING WASHER 1-1/4in. X 1/2in.

Series Information

Specifications

Specifications
Manufacturer Part Number 68405B
Manufacturer Halex
Family Series Halex Fittings
Description REDUCING WASHER 1-1/4in. X 1/2in.
Trade Size 1.25-0.5 "
Material Steel
Hazardous Location No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
345
345
Eaton's Crouse-Hinds series Fittings