6NH00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6NH00

Brush Fuses Fuses, NH00 Series

6NH00

Brush Fuses Fuses, NH00 Series
Fuse, 6A, 500VAC, gL, NH00,
MFG Item Number
6NH00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NH00 Series
Item #
6NH00
Fuse, 6A, 500VAC, gL, NH00,

NH00 Series Information

  • 10~125 Amps
  • 500VAC
  • General Purpose
  • Center Bladed
  • IEC Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, ect. NH fuses have knife blades at both ends, which mount into one or three pole bases. Fuse bases can be panel or Din rail mounted.

Specifications

Specifications
Manufacturer Part Number 6NH00
Manufacturer Brush Fuses
Product Series NH00
Family Series Brush Fuses Fuses, NH00 Series
Description Fuse, 6A, 500VAC, gL, NH00, DIN43620
Fuse Type NH Type
Current Rating 6 A
AC Voltage 500 VAC
Characteristic General Purpose
Interrupt Rating 100 kA AC
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Approvals IEC
Net Weight 0.3438 lbs
Gross Weight 0.3438 lbs
Alternatives
6NHC00G
6NHC00G
Eaton's Bussmann series Fuses, NH Series
6NHG000B-690
6NHG000B-690
Eaton's Bussmann series Fuses, NH Series
6NH00GL
6NH00GL
Altech Fuses