Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70-782D8-1A Schneider Relays, 782 Series, Socket, 8 Terminal, 16A/300V Max
MFG Item Number
P707255EM
70-782D8-1A Schneider Relays, 782 Series, Socket, 8 Terminal, 16A/300V Max
MFG Item Number
P707255EM
Description
Socket, 8 Terminal, 16A/300V Max
- Plastic ID Clips for Easy Identification
- DIN Rail and Panel Mount Compatible
- Stainless Steel Spring Clips
- Multi‑Socket Applications
- Plastic Ejector Clips
Specifications
Specifications
| Manufacturer Part Number |
P707255EM |
| Manufacturer |
Schneider |
| Product Series |
782 |
| Family Series |
Schneider Relays, 782 Series |
| Description |
Socket, 8 Terminal, 16A/300V Max |
| Number of Connections |
8 |
| Max Voltage |
300 V |
| Current Rating |
16 A |
| Touch Safe |
Yes |
| Mounting |
DIN Rail, Panel |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
70-782D8-1A
Schneider Relays, 782 Series