70-783D11-1A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-783D11-1A Schneider Relays, 783 Series, Socket, 11 Terminal, 16A/300V Max,

MFG Item Number
P707256EM

70-783D11-1A Schneider Relays, 783 Series, Socket, 11 Terminal, 16A/300V Max,

MFG Item Number
P707256EM
Item Number
70-783D11-1A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, 783 Series
Item #
70-783D11-1A
Socket, 11 Terminal, 16A/300V Max,

783 Series Information

  • DIN or Panel Mounting
  • Plastic Construction
  • Narrow Mounting
  • Easy Termination
  • Write‑On Label
  • Light Weight
  • Low Profile
  • Low Cost

Specifications

Specifications
Manufacturer Part Number P707256EM
Manufacturer Schneider
Product Series 783
Family Series Schneider Relays, 783 Series
Description Socket, 11 Terminal, 16A/300V Max, DIN/Panel Mount, Finger-Safe, IP20 Screw Terminals
Number of Connections 11
Max Voltage 300 V
Current Rating 16 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
Alternatives
RPZF3
RPZF3
Square D Relays
D7PAB
D7PAB
Eaton Relays