7001-7030-11
Joslyn Clark Contactors, 7000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7001-7030-11 Joslyn Clark Contactors, 7000 Series, Contactor, 2-Pole N/O, 120VAC Coil
MFG Item Number
85440

7001-7030-11 Joslyn Clark Contactors, 7000 Series, Contactor, 2-Pole N/O, 120VAC Coil

MFG Item Number
85440
Item Number
7001-7030-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, 7000 Series
Item #
7001-7030-11
Contactor, 2-Pole N/O, 120VAC Coil

7000 Series Information

  • 12~600 VAC/VDC Coils
  • SCR Drive Contactor
  • NO or NC Power Poles
  • UL; CSA Approved
  • Up to 700 Amps
7000 & 7001 Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
  • Stainless Steel Springs
  • Free‑Floating Armature‑Magnetic Frame
  • Permanent Magnet Blowouts
  • Box Lug Termination
  • Molded Housing


Videos

Specifications

Specifications
Manufacturer Part Number 85440
Manufacturer Joslyn Clark
Product Series 7000
Family Series Joslyn Clark Contactors, 7000 Series
Description Contactor, 2-Pole N/O, 120VAC Coil
Coil Type Magnetic
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NO
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw Pressure Plate
Net Weight 1.38 lbs
Gross Weight 1.605 lbs