Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago DIN Rail Interface Modules, 704 Series
704-2054
Wago DIN Rail Interface Modules, 704 Series
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, 704 Series
Specifications
Specifications
| Manufacturer Part Number |
7042054 |
| Manufacturer |
Wago |
| Product Series |
704 |
| Family Series |
Wago DIN Rail Interface Modules, 704 Series |
| Description |
IM-S |
| Number of Pins |
20 |
| Current Rating |
1 A |
| Max Voltage |
24 VDC |
| Terminal Block Style |
Triple Deck |
| Marker Tags |
Yes |
| Wire Size Range |
28-12 AWG |
| Comments |
16 Channel Digital In/Out, 3-Wire Connection |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.315 lbs |
704-2054
Wago DIN Rail Interface Modules, 704 Series