Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
704-5014 Wago DIN Rail Interface Modules, 704 Series, IM-S
704-5014 Wago DIN Rail Interface Modules, 704 Series, IM-S
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, 704 Series
Specifications
Specifications
| Manufacturer Part Number |
7045014 |
| Manufacturer |
Wago |
| Product Series |
704 |
| Family Series |
Wago DIN Rail Interface Modules, 704 Series |
| Description |
IM-S |
| Voltage |
24 VDC |
| AC Voltage |
250 VAC |
| DC Voltage |
48 VDC |
| Current Rating |
5 A |
| Contacts |
SPDT |
| Mounting |
DIN Rail |
| Comments |
16 Channel Relay Output |
| Net Weight |
0.595 lbs |
| Gross Weight |
0.595 lbs |
704-5014
Wago DIN Rail Interface Modules, 704 Series