704-8013
Wago DIN Rail Interface Modules, 704 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

704-8013

Wago DIN Rail Interface Modules, 704 Series

704-8013

Wago DIN Rail Interface Modules, 704 Series
IM-S
Item Number
704-8013
MFG Item Number
7048013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, 704 Series
Item #
704-8013
IM-S

704 Series Information

Specifications

Specifications
Manufacturer Part Number 7048013
Manufacturer Wago
Product Series 704
Family Series Wago DIN Rail Interface Modules, 704 Series
Description IM-S
Voltage 0-48 VDC
D-sub Standard
Number of Pins 25
Input Type Male
Output Type Terminal Block
Max Output Current 1 A
Marker Tags Yes
Wire Size Range 28-12 AWG
Net Weight 0.4189 lbs
Gross Weight 0.419 lbs