Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7211974 Altech Fittings, Locknut, M12, Black, Non-Metallic

MFG Item Number
7211974

7211974 Altech Fittings, Locknut, M12, Black, Non-Metallic

MFG Item Number
7211974
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
7211974
Locknut, M12, Black, Non-Metallic

Series Information

Specifications

Specifications
Manufacturer Part Number 7211974
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M12, Black, Non-Metallic
Conduit/Cable Type Standard
Trade Size M12
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.0028 lbs
Gross Weight 0.005 lbs
Alternatives
7211979
7211979
Altech Fittings