5308924
Altech Cable Entries, 5308 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5308924 Altech Cable Entries, 5308 Series, Cable Gland, 3/8in.NPT, 1.5-6mm, Blk,

MFG Item Number
5308 924

5308924 Altech Cable Entries, 5308 Series, Cable Gland, 3/8in.NPT, 1.5-6mm, Blk,

MFG Item Number
5308 924
Item Number
5308924
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, 5308 Series
Item #
5308924
Cable Gland, 3/8in.NPT, 1.5-6mm, Blk,

5308 Series Information

Specifications

Specifications
Manufacturer Part Number 5308 924
Manufacturer Altech
Product Series 5308
Family Series Altech Cable Entries, 5308 Series
Description Cable Gland, 3/8in.NPT, 1.5-6mm, Blk, Polyamide 6 (Plastic), Neoprene Seal, IP68 Protection Rating
Hub Size 3/8 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.67-1.42 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Approvals UL
Protection Rating IP68
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
5308904
5308904
Altech Cable Entries, 5308 Series