Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7211974

Altech Fittings

7211974

Altech Fittings
Locknut, M12, Black, Non-Metallic
MFG Item Number
7211974
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
7211974
Locknut, M12, Black, Non-Metallic

Series Information

Specifications

Specifications
Manufacturer Part Number 7211974
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M12, Black, Non-Metallic
Conduit/Cable Type Standard
Trade Size M12
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.0028 lbs
Gross Weight 0.005 lbs
Alternatives
7211979
7211979
Altech Fittings