Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Altech |
|---|---|
| Family Series | Altech Fasteners |
| Manufacturer Part Number | 8113303 |
| Description | Sealing Ring, PG11-3/8in.NPT, Neoprene |
| Comments | 17.1 mm Internal Diameter |
| Material | Neoprene |
| Washer Type | Sealing |
| Size | PG11, 3/8 " NPT |
| Net Weight | 0.0005 lbs |
| Gross Weight | 0.0005 lbs |