723-605
Wago Plugs & Receptacles, 723 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

723-605 Wago Plugs & Receptacles, 723 Series, 1-conductor male connector

MFG Item Number
51111529

723-605 Wago Plugs & Receptacles, 723 Series, 1-conductor male connector

MFG Item Number
51111529
Item Number
723-605
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 723 Series
Item #
723-605
1-conductor male connector

723 Series Information

  • Universal Connection
  • Easy Pre‑Assembly and On‑Unit Wiring
  • 100% Protected against Mismating
  • Available with Snap‑In‑Mounting Feet or Flanges
  • 3 to 5 Pole Male Connectors

Specifications

Specifications
Manufacturer Part Number 51111529
Manufacturer Wago
Product Series 723
Family Series Wago Plugs & Receptacles, 723 Series
Description 1-conductor male connector
Number of Contacts 5 Pole
Connection Configuration Male
Size 28-12 AWG
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Wire Size Range 28-12 AWG
Enclosure None (Insert Only)
Approvals CB, UR
Comments Universal Connection for all Conductor Types
Net Weight 0.02 lbs
Gross Weight 0.02 lbs