731-604/019-000
Wago Plugs & Receptacles, 731 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

731-604/019-000

Wago Plugs & Receptacles, 731 Series

731-604/019-000

Wago Plugs & Receptacles, 731 Series
1-conductor male connector
Item Number
731-604/019-000
MFG Item Number
51111634
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 731 Series
Item #
731-604/019-000
1-conductor male connector

731 Series Information

  • Universal Connection
  • Available with Snap‑In Mounting Feet or Flanges
  • DIN Rail Mounting Adapter

Specifications

Specifications
Manufacturer Part Number 51111634
Manufacturer Wago
Product Series 731
Family Series Wago Plugs & Receptacles, 731 Series
Description 1-conductor male connector
Number of Contacts 4 Pole
Connection Configuration Male
Size 28-12 AWG
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Wire Size Range 28-12 AWG
Enclosure None (Insert Only)
Approvals UR
Comments Universal Connection for all Conductor Types
Net Weight 0.0183 lbs
Gross Weight 0.018 lbs