Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

733-206/033-000

Wago Terminals

733-206/033-000

Wago Terminals
1-conductor male connector100pct.
Item Number
733-206/033-000
MFG Item Number
60279303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
733-206/033-000
1-conductor male connector100pct.

Series Information

Specifications

Specifications
Manufacturer Part Number 60279303
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor male connector100pct. protected against mismating, light gray
Number of Ports 6
Wire Size Range 28-20 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 320 V
Color Light Gray
Approvals CSA
Net Weight 0.0075 lbs
Gross Weight 0.008 lbs