Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

734-338/019-000

Wago Terminals

734-338/019-000

Wago Terminals
1-conductor male connector100pct.
Item Number
734-338/019-000
MFG Item Number
60255076
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
734-338/019-000
1-conductor male connector100pct.

Series Information

Specifications

Specifications
Manufacturer Part Number 60255076
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor male connector100pct. protected against mismating, orange
Number of Ports 8
Wire Size Range 28-14 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 320 V
Color Orange
Approvals CSA, UL
Net Weight 0.0175 lbs
Gross Weight 0.017 lbs