Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
735-123 Wago Terminal Blocks, 735 Series, PCB terminal block
735-123 Wago Terminal Blocks, 735 Series, PCB terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 735 Series
- Compact PCB Terminal Blocks with Push‑Buttons and Push Wire Connection
- Top of Unit Push‑Button Actuation and Conductor Termination
- Push‑In Termination of Solid Conductors
Specifications
Specifications
| Manufacturer Part Number |
51146327 |
| Manufacturer |
Wago |
| Product Series |
735 |
| Family Series |
Wago Terminal Blocks, 735 Series |
| Description |
PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
3 |
| Connection Actuation |
Pushbutton |
| Pin Spacing |
3.81 mm |
| Length |
3.5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
20-16 AWG |
| IEC Voltage |
630 VAC |
| Color |
Orange |
| Wire Entry Position |
Top |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
735-123
Wago Terminal Blocks, 735 Series