735-126
Wago Terminal Blocks, 735 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

735-126

Wago Terminal Blocks, 735 Series

735-126

Wago Terminal Blocks, 735 Series
PCB terminal block
Item Number
735-126
MFG Item Number
51146340
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 55

Description

Terminal Blocks, 735 Series
Item #
735-126
PCB terminal block

735 Series Information

  • Compact PCB Terminal Blocks with Push‑Buttons and Push Wire Connection
  • Top of Unit Push‑Button Actuation and Conductor Termination
  • Push‑In Termination of Solid Conductors

Specifications

Specifications
Manufacturer Part Number 51146340
Manufacturer Wago
Product Series 735
Family Series Wago Terminal Blocks, 735 Series
Description PCB terminal block
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 6
Connection Actuation Pushbutton
Pin Spacing 3.81 mm
Length 3.5 mm
UL Voltage 300 VAC
Current Rating 10 A
CSA Voltage 300 VAC
Wire Size Range 20-16 AWG
IEC Voltage 630 VAC
Color Orange
Wire Entry Position Top
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals CSA, UL
Net Weight 0.0106 lbs
Gross Weight 0.01 lbs