741 Series Information
| Manufacturer Part Number | 51142726 |
|---|---|
| Manufacturer | Wago |
| Product Series | 741 |
| Family Series | Wago Terminal Blocks, 741 Series |
| Description | PCB terminal blockpush-button 2.5 mm_ Pin spacing 10 mm 8-pole, gray |
| Number of Levels | 1 |
| Connection Type | Spring Clamp |
| Number of Poles | 8 |
| Connection Actuation | Pushbutton |
| Pin Spacing | 10 mm |
| Length | 4 mm |
| UL Voltage | 300 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 28-12 AWG |
| IEC Voltage | 1,000 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | CSA |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |