Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
741-603 Wago Terminal Blocks, 741 Series, PCB terminal blockpush-button 2.5
741-603 Wago Terminal Blocks, 741 Series, PCB terminal blockpush-button 2.5
This item cannot be canceled or returned
Description
Terminal Blocks, 741 Series
PCB terminal blockpush-button 2.5
- Feedthrough Terminal Blocks with Push‑Button Actuated Cage Clamp
- Simple Push‑Button Wiring
- Integrated Test Slot
Specifications
Specifications
| Manufacturer Part Number |
7410603 |
| Manufacturer |
Wago |
| Product Series |
741 |
| Family Series |
Wago Terminal Blocks, 741 Series |
| Description |
PCB terminal blockpush-button 2.5 mm_ Pin spacing 10.16 mm 3-pole, orange |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
3 |
| Connection Actuation |
Pushbutton |
| Pin Spacing |
10.16 mm |
| Length |
4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
28-12 AWG |
| IEC Voltage |
1,000 VAC |
| Color |
Orange |
| Wire Entry Position |
Side |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, UR |
| Net Weight |
0.0125 lbs |
| Gross Weight |
0.012 lbs |
741-603
Wago Terminal Blocks, 741 Series