750134
Pilz Safety Relays, PNOZSIGMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750134

Pilz Safety Relays, PNOZSIGMA Series

750134

Pilz Safety Relays, PNOZSIGMA Series
Safety Relay, PNOZ s4, 48-240VAC/DC,
MFG Item Number
750134
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZSIGMA Series
Item #
750134
Safety Relay, PNOZ s4, 48-240VAC/DC,

PNOZSIGMA Series Information

  • Selectable Operating Modes for Maximum Flexibility
  • Widths from 12.5mm
  • 6 LEDs for Diagnostics in Seconds
  • Rapid Assembly on to Top Hat Rail
  • Protection from Manipulation and Contamination

The safety relays PNOZsigma combine many years of experience with today's very latest safety technology. You can achieve maximum safety and cost‑effectiveness with minimum effort. With particularly narrow housing widths and multifunctionality compressed into each unit, PNOZsigma provides maximum functionality in minimum width. Use safety technology that saves more space, is more flexible, quicker and therefore more efficient.

  • Uniform Functional Setup Makes Engineering Easier

Videos

Specifications

Specifications
Manufacturer Part Number 750134
Manufacturer PILZ
Product Series PNOZSIGMA
Family Series Pilz Safety Relays, PNOZSIGMA Series
Description Safety Relay, PNOZ s4, 48-240VAC/DC, Screw Terminals, Sigma Series
Type PNOZ S4
Voltage 48-240 VAC, 48-240 VDC
Power Consumption (DC) 2.5 W
Power Consumption (AC) 5 VA
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal 1
Approvals CCC, cUL, TUV, UL
Net Weight 0.4652 lbs
Gross Weight 0.5556 lbs
Alternatives
751134
751134
Pilz Safety Relays, PNOZSIGMA Series