76-IST12-08
NTE Electronics Terminals, SOLDERLESS TERMINAL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
76-IST12-08 NTE Electronics Terminals, SOLDERLESS TERMINAL Series, PVC Insulated Spade Terminal
MFG Item Number
76-IST12-08

76-IST12-08 NTE Electronics Terminals, SOLDERLESS TERMINAL Series, PVC Insulated Spade Terminal

MFG Item Number
76-IST12-08
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, SOLDERLESS TERMINAL Series
Item #
76-IST12-08
PVC Insulated Spade Terminal

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Manufacturer Part Number 76-IST12-08
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Description PVC Insulated Spade Terminal 12-10AWG #8 Stud Tin Plated Copper, 10/Pk
Terminal Type Spade/Fork
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Electro-Tin
Stud Size #8
Tongue Width 0.34 "
Maximum Temperature 221 °F
Approvals cUL
Net Weight 0.0445 lbs
Gross Weight 0.0445 lbs