Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2-SS ABB Switches, Start/Stop Pushbutton Station,
P2-SS ABB Switches, Start/Stop Pushbutton Station,
This item cannot be canceled or returned
Description
Start/Stop Pushbutton Station,
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Manufacturer Part Number |
P2-SS |
| Description |
Start/Stop Pushbutton Station, Two Button, Red N/C, Grn N/O, w/Printed Legend Plate |
| Contact Configuration |
1NO, 1NC |
| Color |
Dark Gray |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Comments |
START-STOP Legend Plate |
| Net Weight |
0.57 lbs |
| Gross Weight |
0.855 lbs |