Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
769-110/000-037 Wago Terminals, 1-conductor female plug
MFG Item Number
51177118

769-110/000-037 Wago Terminals, 1-conductor female plug

MFG Item Number
51177118
Item Number
769-110/000-037
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
769-110/000-037
1-conductor female plug

Series Information

Specifications

Specifications
Manufacturer Part Number 51177118
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug
Number of Ports 10
Wire Size Range 28-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 500 V
Color Green-Yellow
Approvals CSA, UL
Net Weight 0.0714 lbs
Gross Weight 0.071 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification